Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 12x24x12", MERV 13
Mfr # 4PY73
Zoro # G2365964
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 13
- Number of Vs 2
- Air Filter Header Type Single Header
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 4PY73
- Zoro # G2365964
- UPC # 190735018347
- Country of Origin Multiple
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Details
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location None, Gasket Material None, Media Color White, Media Area 45 sq ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL 1500W6 White Round Ceiling Diffuser; 6 in (SW843863)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-006)
- ILIVING Utility 16 in. 1200-Watt 3450 RPM Blower Exhaust Warehouse Ventilator Floor Fan (ILG8VF16)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (4PY72)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J43)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFG5)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z816)
- Air Handler Mini-Pleat & V-Bank Filters