This item is Discontinued.

Air Handler V-Bank Air Filter, 12x24x12", MERV 15 44ZU39

V-Bank Air Filter, 12x24x12", MERV 15 (Discontinued)

  • Mfr # 44ZU39
  • Zoro # G0331628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44ZU39
Zoro #
G0331628
UPC #
190735017722
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x12
Nominal Depth
12 in
Nominal Height
12 in
Nominal Width
24 in
Actual Depth
11 1/2 in
Actual Filter Size
11-1/2 in x 23-3/8 in x 11-1/2 in
Actual Height
11 1/2 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 14
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Fiberglass
Item
V-Bank Air Filter
Recommended Final Resistance
1.5 in wc
Air Flow @ 625 fpm
1,250 cfm
Max. Air Flow
650 fpm
Final Resistance
1.5" WC
Air Flow @ 500 fpm
1,000 cfm
Air Filter Media Type
Fiberglass
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Features
Heavy Duty
MERV
15
Media Area
98 sq ft
Removes Particles Down To
0.3 to 1.0 microns
Max. Temp.
160 Degrees F
Standards
UL 900
Air Filter Item
V-Bank Air Filter
Media Color
White
Air Flow
500 fpm
Number of Vs
4
Gasket Material
None
Filter Efficiency
95%
Style - Air Filters
Box
Filter Efficiency - Air Filters
95 %
Initial Resistance
0.30" WC
Filter Pack Enclosure
Plastic Frame
With/Without Gasket
No
Air Flow @ 300 fpm
1,000 cfm
Air Flow @ 750 fpm
1,500 cfm
Frame or Header Material
Plastic
Initial Resistance @ 500 fpm
0.38

Description

V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 98 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.