Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 20x24x12", MERV 14
Mfr # 4DKY4
Zoro # G7580027
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 14
- Number of Vs 2
- Air Filter Header Type Single Header
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 4DKY4
- Zoro # G7580027
- UPC # 190735018255
- Country of Origin Multiple
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Details
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location None, Gasket Material None, Media Color White, Media Area 85 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Spring Kit, 365/16In Stk, For Vt Valve (V-9999-6001)
- MITYVAC Vacuum Gauge For Mv8000 (MVA6178)
- UNIWELD B Fitting Dualine Hose Coupling, Oxygen (HCC78)
- ALL-FILTERS 20X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20202.12 6PK)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (6B605)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (4PY76)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 14 (33E924)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- Air Handler Mini-Pleat & V-Bank Filters