This item is Discontinued.

Air King 1-1/2" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC 9406

1-1/2" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC (Discontinued)

  • Mfr # 9406
  • Zoro # G3113135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9406
Zoro #
G3113135
UPC #
046013386007
Country of Origin
China

Dimensions

Blade Dia.
1-1/2"
Height
18 1/4 in
Width
8 in
Conductor Size
18 AWG
Cord Length
6 ft.
Cord Length - Fans
6 ft.
Fan Cord Length
6 ft
Length
3-3/8"
Blade Diameter
1 1/2 in

Details

Includes
Swivel Action Base with Pivot Tilt Feature
Item
Table & Floor Fan
Voltage
120V AC
Watts
12/9 W
NEMA Plug Configuration
5-15p
Hz
60 Hz
Guard Material
Steel Mesh Rear and Plastic Front
Air Flow (CFM)
35/30
Air Flow
30/35 cfm
Fan Voltage
120VAC
RPM
2600/2300 RPM
Oscillating / Non-Oscillating
Non-Oscillating
Number of Speeds
2
Standards
CETL, OSHA Compliant Guards
Battery Operated - Fans
No
Fan Item
Table & Floor Fan
Oscillating
No
Blade Material
Steel
Number of Conductors
3
Bearing Type
Sleeve
Fan Power Source
Plug-In
Amps
0.16/0.10 A
Fan Mounting Location
Table
Oscillation
Non-Oscillating
Environmental Applications
Office; Desk
Includes Remote Control
No
Product Type
Clip-On Fan

Description

Clip-On Fan, Overall Style - Fans Clip-On, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 1 1/2 in, Non-Oscillating, Air Flow (CFM) 35/30, Fan Cord Length 6 ft, Fan Power Source Plug-In, 12/9 W Watts, 2600/2300 RPM RPM, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 3-3/8 In., 0.16/0.10 A Amps, Height 18 1/4 in, Width 8 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Steel, Steel Mesh Rear and Plastic Front, 18 AWG, 3, 5-15P, CETL, OSHA Compliant Guards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.