20" Blade Dia Air King 18 Roll About Fans, 1 Speeds, Black, 9 Feet Cord Steel Frame
Mfr # 9219
Zoro # G0577118
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
20"
Height
47-1/2"
Includes
9 Feet Cord Steel Frame
Voltage
120V
Watts
180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9219
Zoro #
G0577118
UPC #
-
Country of Origin
United States
Dimensions
Blade Dia.
20"
Height
47-1/2"
Width
24-1/2"
Length
25-1/2"
Details
Includes
9 Feet Cord Steel Frame
Item
Air King 18 Roll About Fans
Voltage
120V
Watts
180
Number of Speeds
1
Hz
60
Fan Item
Floor Fan
Color
Black
Oscillating
No
Oscillation
Non-Oscillating
Includes Remote Control
No
Description
Air King 18 Roll About Fans, Fan Mounting Location Floor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.