Twin 12 Inch High Velocity All Metal Tilting 3 Speed Floor Fan in Black
- Mfr # VA-12-TWIN
- Zoro # G321737859
product price:Â
$
81.19
/ea
Key Features
Width
14 in
Color
Black
Height
15 in
Material
Metal
Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA-12-TWIN
- Zoro #
- G321737859
- UPC #
- 840191209826
- Country of Origin
- China
- Item
- Floor Fan
- Color
- Black
- Material
- Metal
Dimensions
- Width
- 14 in
- Height
- 15 in
- Length
- 4.5 in
Description
Experience superior air circulation with Vie Air 12 Inch High Velocity All Metal Tilting 3 Speed Floor Fan versatile 3-Speed Tilt Fan. Crafted with durability and efficiency in mind, this fan features a sturdy all-metal construction that ensures reliability whether used indoors or outdoors. With 3 manual speed settings, you have complete control over airflow, allowing you to tailor cooling to your preference. Unlike oscillating fans, our tilt design targets specific areas more effectively, providing faster and more efficient cooling where you need it most. The adjustable tilt fan head adds flexibility, directing airflow precisely where you want it. Whether placed on the floor or a table, its compact and lightweight design makes it easy to transport and position for optimal comfort wherever you are. Ideal for home, office, workshops, or outdoor gatherings, this fan combines robust construction with practical functionality to enhance your cooling experience. Embrace durability, strength, and reliable performance with our 3-Speed Tilt Fan - your perfect companion for staying cool in any environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.