This item is Discontinued.

Air King 3" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC 9904

3" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC (Discontinued)

  • Mfr # 9904
  • Zoro # G3184641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9904
Zoro #
G3184641
UPC #
046013378866
Country of Origin
China

Dimensions

Blade Dia.
3"
Height
6 1/2 in
Width
5 1/8 in
Cord Length
6 ft.
Cord Length - Fans
6 ft.
Length
7"
Fan Cord Length
6 ft
Conductor Size
18 AWG
Blade Diameter
3 in

Details

Item
Table & Floor Fan
Voltage
120V AC
Watts
22/19 W
Air Flow (CFM)
144/116
Fan Mounting Location
Table
Oscillating / Non-Oscillating
Non-Oscillating
Fan Power Source
Plug-In
Number of Conductors
3
Standards
ETL and OSHA Compliant Guards
Guard Material
Plastic
Hz
60 Hz
Fan Voltage
120VAC
Battery Operated - Fans
No
Bearing Type
Sleeve
Amps
0.40/0.30 A
Blade Material
Polypropylene
Number of Speeds
2
Oscillating
No
NEMA Plug Configuration
5-15P
Fan Item
Table & Floor Fan
Air Flow
116/144 cfm
RPM
2250/1750 RPM
Environmental Applications
Office; Desk
Includes Remote Control
No
Oscillation
Non-Oscillating
Product Type
Compact Fan

Description

Compact Fan, Overall Style - Fans Compact, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 3 in, Non-Oscillating, Air Flow (CFM) 144/116, Fan Cord Length 6 ft, Fan Power Source Plug-In, 22/19 W Watts, 2250/1750 RPM RPM, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 7 In., 0.40/0.30 A Amps, Height 6 1/2 in, Width 5 1/8 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Polypropylene, Plastic, 18 AWG, 3, 5-15P, ETL and OSHA Compliant Guards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.