Zoro Homepage

30 In. Convert Range Hood, Stainless Steel

  • Mfr # 5421649

  • Zoro # G516338649


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5421649
Zoro #
G516338649
UPC #
-
Country of Origin
China

Description

Features Low profile contemporary style with a 60 watt maximum cook top light bulb not included and a two speed fan control. Comes equipped for 3-1/4 x 10 in. Vertical or horizontal ducting, duct adapter and damper included. Can be converted to ductless operation with the addition of model rf-34 charcoal odor filter, not included, or to a 7 in. Round, for vertical ducting, with the addition of model e-22a collar and damper, not included. 180 cfm, 7.0 sones/horizontal, 180 cfm, 7.5 sones/vertical. Hvi 2100 certified. Uses #rf-35 filter. Size - 30 in. Color - Stainless steel Item weight - 15 lb.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.