
30 In. Convertible Range Hood, Black
Mfr # 3850104
Zoro # G216338673
product price: $118.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3850104
Zoro #
G216338673
UPC #
-
Country of Origin
China
Description
Features Low profile contemporary style with a 60 watt maximum cook top light bulb not included and a two speed fan control. Comes equipped for 3-1/4 x 10 in. Vertical or horizontal ducting, duct adapter and damper included. Can be converted to ductless operation with the addition of model rf-34 charcoal odor filter, not included, or to a 7 in. Round, for vertical ducting, with the addition of model e-22a collar and damper, not included. 180 cfm, 7.0 sones/horizontal, 180 cfm, 7.5 sones/vertical. Hvi 2100 certified. Uses #rf-35 filter. Size - 30 in. Color - Black Item weight - 14.5 lb.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.