Advantage AV AV1366 Range Hood, 36 in W, 12 in D, 6 in H, Steel
- Mfr # AV1366
- Zoro # G004256547
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AV1366
- Zoro #
- G004256547
- UPC #
- 83162660763
- Country of Origin
- United States
Description
Low-profile contemporary style with a 60 W maximum cook top light (bulb not included) and a two speed fan control. Comes equipped for 3-1/4 in x 10 in vertical or horizontal ducting, (duct adapter and damper included). Can be converted to ductless operation with the addition of model RF-34 charcoal odor filter, (not included) or to a 7 in round, for vertical ducting, with the addition of model E-22A collar and damper, (not included). 180 cfm, 7 sones/horizontal, 180 cfm, 7.5 sones/vertical. UL listed. HVI 2100 certified. Uses #RF-35 filter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.