This item is Discontinued.

Air King Belt Drive Dum Fan 42In. 9942

Belt Drive Dum Fan 42In. (Discontinued)

  • Mfr # 9942
  • Zoro # G0932456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9942
Zoro #
G0932456
UPC #
-
Country of Origin
United States

Details

Item
Belt Drive Dum Fan 42In.

Description

Belt Drive Dum Fan 42In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.