Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard-Duty Industrial Fan, 3 Speeds, Black, Pedestal

  • Mfr # 9124

  • Zoro # G0932480


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Height
76 1/2 in
Includes
Pedestal
Voltage
120V AC
Watts
157/199/252 W
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9124
Zoro #
G0932480
UPC #
-
Country of Origin
United States

Dimensions

Height
76 1/2 in
Width
29 in
Depth
27 in
Height Adjustment
53 to 76 1/2 in
Fan Cord Length
10 ft
Blade Diameter
24 in

Details

Includes
Pedestal
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
157/199/252 W
Guard Material
Steel
Fan Power Source
Plug-In
Bearing Type
Ball
Phase
1
RPM
745/925/1,060 RPM
Fan Mounting Location
Pedestal
Fan Item
Pedestal Fan
Blade Material
Steel
Amps
1.5 (Low) A; 1.9 (Med) A; 2.4 (High) A
Air Flow
3,670/4,490/5,130 cfm
Number of Speeds
3
Color
Black
Number of Conductors
3
Standards
ETL Listed, OSHA
Wire Guard Finish
Powder Coated
Fan Accessory Material
Steel
Features
Head can be Adjusted for Multiple Heights, Powerful Motors that Provide High Volume Airflow
Motor Type
Permanent Split Capacitor
Fan Blade Finish
Powder Coated
Housing Finish - Fans
Powder Coated
Sound Level
64 dB, 69 dB, 72 dB
Fan Housing Material
Steel
Motor HP
1/4 hp
Assembly Required
Yes
Fan Accessory Finish
Powder Coated
Drive Type
Direct Drive
Oscillation
Non-Oscillating
Motor Enclosure
Totally Enclosed
Motor Design
Permanent Split Capacitor

Description

Standard-Duty Industrial Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 157/199/252 W Watts, 745 RPM, 925 RPM, 1,060 RPM RPM, 1.5 (Low) A; 1.9 (Med) A; 2.4 (High) A Amps, Height 76 1/2 in, Width 29 in, Bearing Type Ball, Blade Material Steel, Steel, 3, Black, ETL, OSHA, Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.