Zoro Homepage

Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White

  • Mfr # 9012

  • Zoro # G2702481


product price: $60.49
/ea

Key Features

Blade Dia.
12"
Height
20 3/4 in
Includes
Mounting Hardware, Pull Cord Switch, Tilting Head
Voltage
120V AC
Watts
39/35/32 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012
Zoro #
G2702481
UPC #
046013332608
Country of Origin
United States

Dimensions

Blade Dia.
12"
Height
20 3/4 in
Width
14 1/4 in
Cord Length - Fans
6 ft.
Length
15-5/8"
Fan Cord Length
6 ft
Cord Length
6 ft.
Blade Diameter
12 in

Details

Includes
Mounting Hardware, Pull Cord Switch, Tilting Head
Item
Wall Mount Fan
Voltage
120V AC
Watts
39/35/32 W
NEMA Plug Configuration
5-15P
Air Flow (CFM)
940/800/700
Number of Blades
3
Standards
ETL and OSHA Compliant Guards; Tested to AMCA standard 230.99
Fan Mounting Location
Wall
RPM
1470/1320/1100 RPM
Oscillating
Yes
Fan Voltage
120VAC
Guard Material
Impact Resistant Plastic and Steel
Fan Item
Wall Mount Fan
Number of Conductors
3
Bearing Type
Sleeve
Amps
0.46/0.37/0.32 A
Fan Power Source
Plug-In
Air Flow
700/800/940 cfm
Number of Speeds
3
Hz
60 Hz
Oscillating / Non-Oscillating
Oscillating
Blade Material
Polypropylene
Color
White
Environmental Applications
Office; Desk
Oscillation
Oscillating
Includes Remote Control
No

Description

Wall Mount Fan, Overall Style - Fans Wall, Fan Mounting Location Wall, Number of Speeds 3, Blade Dia. 12 in, Oscillating, Air Flow (CFM) 940/800/700, Fan Cord Length 6 ft, Fan Power Source Plug-In, 39/35/32 W Watts, 1470/1320/1100 RPM RPM, Number of Blades 3, Fan Voltage 120 V AC, Fan, Length 15-5/8 In., 0.46/0.37/0.32 A Amps, Height 20 3/4 in, Width 14 1/4 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Polypropylene, Impact Resistant Plastic and Steel, 3, 5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.