Shop NORDFAB
See all product information
Create Account
Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel
- Mfr # 8010005525
- Zoro # G8525781
product price:Â
$
19.39
/ea
Key Features
Material
Steel
Duct Fitting Duct Size
6"
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Clamp
Construction Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010005525
- Zoro #
- G8525781
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Clamp
- Material
- Steel
- Duct Fitting Material
- Galvanized Steel
- Duct Fitting Item
- Clamp
- Construction Material
- Galvanized Steel
- Gauge
- 22 ga
- For Use With
- QF Duct Work
- Coating
- Galvanized
- Damper Shape
- Round
- Finish
- Galvanized
- Product Type
- Duct Clamp
- Seal Material
- Nitrile
- Weight
- 0.33 lb
- Maximum Temperature Rating
- 194 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Duct Fitting Duct Size
- 6"
- Width
- 6 in
- Length
- 6 in
- Duct Fitting Diameter
- 6 in
- Duct Fitting Length
- 12 1/2 in
- Overall Length
- 6 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 6 in
- Wire Rope Length
- 6 in
Description
Duct Clamp, For Nominal Duct Diameter 6 in, Product Type Duct Clamp, Material Thickness 22 ga, Material Steel, Overall Length 6 in, Seal Material Nitrile, Weight 0.33 lb, Finish Galvanized, Maximum Temperature Rating 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.