18 Gauge 1/2 Inch to 1-5/8 Inch Long, 1/4 Inch Narrow Crown 'L' Wire Stapler

  • Mfr # NS150A

  • Zoro # G004389269


product price:  $59.89
/ea

Key Features

Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Sequential
Tool Weight
4.73
Color
Black
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NS150A
Zoro #
G004389269
UPC #
99461737440
Country of Origin
China

Dimensions

Length
10
Width
11
Throat Depth
Adjustable
Height
3
Leg Length
1/2" To 1-5/8"

Details

Item
Crown Stapler, Narrow Crown Stapler, L Wire Crown Stapler, L Wire Stapler, Pneumatic Stapler
Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Sequential
Tool Weight
4.73
Color
Black
Required Pressure
60-120 PSI
Style
1/4" Crown Staples
For Use With
18 Gauge Crown Staples, Cedar Shingles, Fascia/Soffits, Fencing, Floor Underlayment, Furniture, Pallets, Siding, Crate, Sheathing & more
Finish
Matte Black
Material
Aluminum Die Cast
Crown
1/4"
Nail Type
18 Gauge L Wire
Exhaust
360 Degree Adjustable
Magazine Capacity
110 Staples

Description

Air Locker 18 Gauge 1/2" to 1-5/8" Long, 1/4" Narrow Crown Stapler. It uses a narrow crown "L" Wire staple (1/4" crown width ) make it a unique stapler. The key features include light weight Aluminum body, Touch-strike security system, No-mar bumper etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.