This item is Discontinued.

Air Locker 2 Inch 90° Air Angle Sander AG002

2 Inch 90° Air Angle Sander (Discontinued)

  • Mfr # AG002
  • Zoro # G504394107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG002
Zoro #
G504394107
UPC #
99461739512
Country of Origin
China

Details

Color
Silver,Black & Yellow
Material
Aluminum

Description

Air Locker AG002 2" 90° is a compact, smooth operating and powerful angle sander. Sand in tight places with a sander that stands up to the professional with low volume air requirements (3 CFM). Easily attach the hook and loop sanding paper of your choice.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.