
Collated Pin Nail, 1-9/16 in L, 23 ga, Bronze, Headless Head, 2000 PK
Mfr # PIN40
Zoro # G104389312
product price:Â $9.49
Key Features
Gauge
23 ga
Finish
Bronze
Head Type
Headless
Material
Steel
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PIN40
Zoro #
G104389312
UPC #
99461737532
Country of Origin
China
Dimensions
Overall Length
1-9/16 in
Width
4
Height
1
Details
Item
Collated Pin Nail
Gauge
23 ga
Finish
Bronze
Head Type
Headless
Material
Steel
Collation Configuration
Strip
Weight
0.51
Color
Steel
For Use With
23 Gauge Nailers
Application
Detailed Finish & Molding Applications
Description
Air Locker 23 gauge, 1-9/16" pins. These are standard 23 gauge nailer pins that will fit Senco and Porter Cable nailers. These are great quality micro pins at an affordable price!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.