Shop DEWALT
See all product information
Create Account
Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK
- Mfr # DCS16150
- Zoro # G2512921
product price:Â
$
16.25
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1-1/2 in
Gauge
16 ga
Finish
Bright
Head Type
T-Head
Collation Angle
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS16150
- Zoro #
- G2512921
- UPC #
- 028877488349
- Country of Origin
- China
- Item
- Collated Finishing Nail
- Gauge
- 16 ga
- Finish
- Bright
- Head Type
- T-Head
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Chisel
- Collation Configuration
- Strip
- Stick Quantity
- 50
- Pneumatic Fastener Type
- Finishing Nails
- For Use With
- Mfr. No. DC616K
- Manufacturer Location
- Globally Sourced
- Collation Quantity
- 2,500
- Product Type
- Finishing Nails
- Shell Material
- Steel
- Compatible Product Type
- Mfr. No. DC616K
- Traction Material
- Steel
Dimensions
- Overall Length
- 1-1/2 in
- Shank Diameter
- 1.5 in
- Head Diameter
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight Finish Nails,1.5 In. L,PK2500, Overall Length 1 1/2 in, Shank Diameter 1.5 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 1 1/2 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With Mfr. No. DC616K, Manufacturer Location Globally Sourced, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.