Corrugated Staples, Power Crown, 5/8 in Leg L, Steel, 1000 PK

  • Mfr # CS58AL

  • Zoro # G704397922


product price:  $39.39
/pk 1000, $0.04/ea

Key Features

For Use With
CS80A2 Corrugated Staplers
Crown Style
Power
Material
Steel
Finish
Galvanized
Color
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS58AL
Zoro #
G704397922
UPC #
99461737334
Country of Origin
China

Dimensions

Leg Length
5/8 in

Details

Item
Corrugated Staples
For Use With
CS80A2 Corrugated Staplers
Crown Style
Power
Material
Steel
Finish
Galvanized
Color
Steel
Application
Cabinetry, Furniture, Pallet Repair and General Construction
Type
W-Corrugated
Weight
3.7

Description

Product details about the AIR LOCKER - CS58AL Corrugated Staples.
Corrugated staples are unique fasteners designed for the assembly of furniture, particularly for fastening backs and bottoms of upholstery items. Their corrugated design provides exceptional holding power, while reducing the risk of splitting when driven into wood. These staples are typically larger in size and thicker, perfect for securing heavy-duty corrugated boards. They require a specialized corrugated staple gun for application, and are popular due to their assured stability and strength.
The AIR LOCKER - CS58AL Corrugated Staples are designed with a leg length of 5/8 inch, making them suitable for various applications in cabinetry, furniture, pallet repair and general construction. These staples have a W-Corrugated type which is built to provide strong holding power and durability.
Crafted from steel material, these corrugated staples offer robustness and longevity. The galvanized finish enhances the overall strength of the staples while also providing resistance against rust and corrosion. Their steel color gives them a professional appearance that blends seamlessly into your workpieces.
Weighing at 3.7 lbs., these corrugated staples are light enough for easy handling yet heavy-duty enough to withstand demanding tasks. They are compatible with CS80A2 Corrugated Staplers, ensuring seamless operation when used together. With their Power Crown Style, they can deliver superior penetration and hold even in tough materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.