Shop METABO HPT
See all product information
Create Account
Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK
- Mfr # 11107SHPT
- Zoro # G105897342
product price:
$
30.19
/pk
Key Features
Compatibility
HPT
Gauge
18 ga
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11107SHPT
- Zoro #
- G105897342
- UPC #
- -
- Country of Origin
- China
- Item
- Staples
- Compatibility
- HPT
- Gauge
- 18 ga
- Crown Style
- Narrow
- Material
- Steel
- Finish
- Electro Galvanized
Dimensions
- Leg Length
- 1-1/2 in
- Crown Width
- 1/4 in
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Ideal for general nailing of wooden materials
- • Made of high quality material
- • Straight shaft portion with no surface treatment for excellent holding power in most wood applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.