Zoro Homepage

Driver Assembly for AP900 Punch Nailer - (DAP900)

  • Mfr # AP900-44

  • Zoro # G004389078


product price: $18.59
/ea

Key Features

Tool Weight
0.125
Material
Steel
For Use With
AP900
Length
1.1
Color
Black & Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP900-44
Zoro #
G004389078
UPC #
099461745995
Country of Origin
China

Dimensions

Length
1.1
Width
1.1
Shank Dia.
0.24"
Height
5.3

Details

Item
Punch Nailer Driver
Tool Weight
0.125
Material
Steel
For Use With
AP900
Color
Black & Silver
Application
Chipboard, Fiberboard, Plywood, Pine, Beech, Ash, Oak, Maple, Walnut, Mahogany, and many More

Description

Air Locker AP900-44 Driver Assembly for AP900 Punch Nailer - (DAP900).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.