Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK

  • Mfr # L9025

  • Zoro # G904393991


product price:  $20.65

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9025
Zoro #
G904393991
UPC #
99461738713
Country of Origin
China

Dimensions

Leg Length
1 in
Crown Width
1/4 in

Details

Item
Finish Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized
Color
Steel
Type
L-Style
Weight
4.4
Application
Cabinetry, Molding, Lattice, Upholstery & More

Description

Product details about the AIR LOCKER - L9025 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9025 Finish Staples are designed with a leg length of 1 inch and a narrow crown width of 1/4 inch. These dimensions make them suitable for various applications requiring precision and strength. The 18-gauge thickness contributes to their robustness, ensuring they can handle the demands of tasks such as cabinetry, molding, lattice work, upholstery, and more.
Constructed from steel with a galvanized finish, these staples offer durability and resistance against rusting or corrosion. Their steel color blends seamlessly into your projects without causing any visual distraction. The material choice makes them adequate for jobs that require both longevity and aesthetic appeal.
Weighing in at 4.4 lbs., this type L-Style staple pack is built to last through multiple uses without compromising on performance or quality. Please note that compatibility may vary depending on the specific tool being used; always check your tool's specifications before use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.