Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK

  • Mfr # P25-32

  • Zoro # G204393998


product price:  $60.99
/pk 5000, $0.01/ea

Key Features

Gauge
16
Crown Style
Wide
Crown Width
15/16 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P25-32
Zoro #
G204393998
UPC #
99461738638
Country of Origin
China

Dimensions

Leg Length
1-1/4 in
Crown Width
15/16 in

Details

Item
Staples
Gauge
16
Crown Style
Wide
Material
Steel
Finish
Galvanized
Color
Steel
Application
Exterior Applications
Weight
13.5

Description

Air Locker 1-1/4" 16 gauge 15/16" galvanized wide crown staples work with the Air Locker N5025 stapler. They can also be used with Paslode, Hitachi, Senco and other brand staplers. They are designed with a special coating to ensure excellent holding power and ease of driving and the galvanized finish resists corrosion, making them suitable for exterior applications. These are great quality staples at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.