Shop METABO HPT
See all product information
Create Account
Staples, HPT, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK
Mfr # 11201HPT
Zoro # G405897721
product price:
$
75.45
/pk
Key Features
Compatibility
HPT
Gauge
16
Crown Style
Standard
Crown Width
7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11201HPT
- Zoro #
- G405897721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Leg Length
- 1-1/4 in
- Crown Width
- 7/16 in
Details
- Item
- Staples
- Compatibility
- HPT
- Gauge
- 16
- Crown Style
- Standard
- Material
- Steel
- Finish
- Electro Galvanized
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Great for wall sheathing, roof decking, subflooring, pallet and shipping crate construction and other general construction stapling applications
- • Ideal for door and window casings, crown molding and trim installation and other outdoor projects
- • Made of high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov