This item is Discontinued.

Air Louvers 1900A 18x18-B Fire-Rated Door Louver Adjustable with Fusible Link Mineral Bronze 1900A1818B

1900A 18x18-B Fire-Rated Door Louver Adjustable with Fusible Link Mineral Bronze (Discontinued)

  • Mfr # 1900A1818B
  • Zoro # G608416606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1900A1818B
Zoro #
G608416606
UPC #
-
Country of Origin
United States

Description

Air Louvers FinishAir Louvers Finish, The 1900A-18x18-B Fire Rated Steel Door Louver Has Adjustable blades of 16 gauge CRS pivot on cadmium-plated steel rivets. The blades are operated by a manual adjusting lever.Adjustable Z-Blade Louver with Fusible Link activated at 165 Degrees F is Ideal for Use in Steel and Composite Fire Doors up to 1-1/2 Hour Rating. The Self-Attaching Frame Style is Ideal for Installation in Existing Door Cutouts.Material: 18 gauge CRS frame. Min size 10'' x 6'', Max 24'' x 24''.Louver:Z-blade louver is riveted to the operating bar and frame at 1'' intervals to welded 1-9/16'' deep frame. Mechanical Stop holds blades open.Frame:Mitered and welded corners: screws fastened through the prepared frame into louver core leaving the corridor side of the frame free of fasteners.Operation:Adjustable blades of 16 gauge CRS pivot on cadmium-plated steel rivets. The blades are operated by a manual adjusting lever.A spring-loaded fusible link mechanism is incorporated into the design; upon melting of the link, the action bar is actuated, thereby closing and locking all of the blades.Door:For- 1-3/4'' steel or composite door. Door cutout = order size.Fasteners:#8 x 3/4'' Phillips flathead screws to match finish. Optional Security Grille Available on Model 1900ASGModel 1900Ais rated for use in fire doors for up to 1-1/2 hours rating.Fire door testing:CAN/ULC S104, NFPA252, UBC 7-2-94, UL10b, UL10c.Installed in accordance with NFPA-80. Louver size shall not exceed maximum width and height shall not be less than 10'' and 6'', respectively. Louvers may be provided for classified hollow metal type and composite type fire doors. Consult with the Local Authority Having Jurisdiction AHJ to determine appropriate standards. The louver frame will be labeled with a Listing mark.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.