This item is Discontinued.

Air Louvers VLFEZ 24X62-B Beveled Metal VisionLite 3/16'' to 1/4'' Glass 22inx60in VisibleGlass Bronze VLFEZ2462BZ

VLFEZ 24X62-B Beveled Metal VisionLite 3/16'' to 1/4'' Glass 22inx60in VisibleGlass Bronze (Discontinued)

  • Mfr # VLFEZ2462BZ
  • Zoro # G208416914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLFEZ2462BZ
Zoro #
G208416914
UPC #
-
Country of Origin
United States

Description

Air Louvers VLFEZ 24X62-B, Beveled Metal Vision Lite For 3/16'' to 1/4'' Glass, Self-Attaching, 22''x60'' Visible Glass. Bronze Finish. Excludes GlassSelf-Attaching, Beveled Vision Lite with Single Side Fasteners for Fire Rated Doors for 3/16'' to 1/4'' GlassMaterial: 20 gauge CRS frame. Min Size 3'' x 3'', Max 60'' x 104''. See Fire Rating Below.Construction: 1-1/4'' trim, with mitered and welded corners. Continuous glass retainer, countersunk mounting holes in the bevel on the non-corridor side.Door: For 1-3/4'' door. For other sizes, see VLFIG and VLFEZIG.Fasteners: #8 x 1'' flathead Phillips SMS.Glass:3/16'' - 1/4'' glazing to be ordered separately from Air Louvers Glazing Section. Use fire-rated glazing with Warnock Hersey WHI or UL classification markings for fire-rated applications. Visible light is 2'' under rough opening size. Glass size is 1'' under order size. See VLFEZIG for thicker glazing.Fire-Rated Air Louvers Glazing to fit this vision frame: WS, PYRO, PPF, KFRF.Fire-Rating, Testing & Listings: When installed in a properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure. See detailed installation instructions.UBC 7-2 Installation: See detailed installation instructions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.