Zoro Homepage

30 Inch 3 Speed Oscillating Tower Fan in Black

  • Mfr # 15830

  • Zoro # G521739356


product price: $64.95
/ea

Key Features

Height
10 in
Color
Black
Width
10 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15830
Zoro #
G521739356
UPC #
857839005511
Country of Origin
China

Dimensions

Height
10 in
Width
10 in
Length
30 in

Details

Color
Black
Item
Tower Fan

Description

Cool off at your room with the Air Monster 30 Inch 3 Speed Oscillating Tower Fan. Featuring 3 fan speeds and 3 oscillation options, this tower fan allows you to keep personal spaces well ventilated. The whisper quiet motor provides over night use or for a more peaceful experience throughout the day. Enjoy setting up around bedrooms, desks, or by the couch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.