XPOWER FC-300 1/4 HP 2100 CFM 4 Speed Portable High Velocity 14" Professional Grade Air Circulator
- Mfr # FC-300
- Zoro # G604942130
Key Features
Specifications
Details
- MFR #
- FC-300
- Zoro #
- G604942130
- UPC #
- 848025041857
- Country of Origin
- China
- Standards
- ETL/CETL
- Color
- Sky Blue
Dimensions
- Fan Cord Length
- 10 ft
Description
Enjoy superior power and air volume you can’t have from a regular fan! XPOWER Professional Grade Air Circulator Utility Fans offer powerful air circulation that’s ideal for indoor and outdoor spaces such as pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennels. Designed with vortex air movement, The XPOWER FC-300 delivers up to 2100 CFM of focused, extended airflow to promote cooling and improve air circulation instantly. This multi-purpose fan comes safety certified with advanced manufacturing technology that includes signature XPOWER features like a 4-speed operating switch for maximized airflow control, 3-hour Set-N-Forget timer, a durable housing design, and a rugged rack / stand for 360 degree rotational angle. A 10 foot Heavy-Duty Wrap-Around-Cord Design and Grab-N-Go Handle make transporting the FC-300 a breeze.
- Ideal for use in pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennels
- XPOWER’s advanced high torque motor provides a focused and extended airflow to create a complete and continuous whole-room air circulation
- Unique spiral grill and deep-pitched blade design provide air upwards to 170 Ft., perfect for cooling outdoor kennels
- Rugged rack/stand for a full 360 degree multidirectional airflow for many applications
- Maximized energy efficiency with a rated 2100 CFM while only drawing 1 Amp
- Option of Always-On setting or utilize the 3-hour Set-N-Forget timer
- 4 adjustable speeds, Grab-N-Go handle and wrap-around cord design
- Fully assembled, low maintenance and easy operation
- Easy portability with Grab-N-Go handle and wrap-around cord design
- Stackable up to 6 units high for easy storage and transportation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.