Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Detector, Plastic, 2-1/4" H

  • Mfr # SM-501-P

  • Zoro # G4362410


product price: $135.84
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
7.25 in
Overall Height
2.25 in
Maximum Operating Temperature
140 Degrees F
Includes
7 in Exhaust Tube, Mounting Template, Sampling Tube End Cap, Test Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-501-P
Zoro #
G4362410
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.25 in
Overall Height
2.25 in
Depth
7 1/4 in
Length
9 1/8 in

Details

Item
Duct Smoke Detector
Power Source
Hardwired
Maximum Operating Temperature
140 Degrees F
Includes
7 in Exhaust Tube, Mounting Template, Sampling Tube End Cap, Test Magnet
Standards
CSFM, cUL, MEA, UL, UL 268A, ULC S52
Voltage
115V AC, 230V AC, 24V AC, 24V DC
Finish
Plastic
For Use With
All APC Remote Operation Accessories
Air Velocity (FPM)
500 to 4000 fpm
Alarm Current
16.0mA @ 230V AC, 32mA @ 115V AC, 56mA @ 24V DC, 74mA @ 24V AC
Amps AC
10 A
Ambient Temp. Limits (F)
32 Degrees to 140 Degrees F
Type
Photoelectric
Compatible With
WP-1 Weatherproof Enclosure
Humidity Range
10 to 85% RH Non-Condensing/Non-Freezing
Color
Gray
Minimum Operating Temperature
32 Degrees F
Detects
Smoke
Mount Type
Duct
Humidity Operating Range
10% to 85% RH
Includes Mounting Hardware
Yes
Voltage Rating
115V AC, 230V AC, 24V AC, 24V DC
DC Contact Rating
56 mA @ 24V
Visual Alert Type
Alarm Red, LED Flashing
Shape
Rectangular
Housing Material
Polycarbonate
Detector Type
Smoke Detector
Alert Type
Light
Sensor Type
Photoelectric
AC Contact Rating
16 mA @ 230V, 32 mA @ 115V, 74 mA @ 24V
Current Rating
16.0 mA @ 230V AC, 32 mA @ 115V AC, 56 mA @ 24V AC, 74 mA @ 24V AC

Description

Duct Smoke Detector, Photoelectric, Finish Plastic, Duct Mounting, Alarm Current 16.0mA @ 230VAC, 32mA @ 115VAC, 74mA @ 24VAC, 56mA @ 24VDC, Depth (In.) 7-1/4, Height (In.) 2-1/4, Length (In.) 9-1/8, Width (In.) 7-1/4, Ambient Temp. Limits (F) 32 to 140 Degrees , Air Velocity (FPM) 500 to 4000, Amps AC 10, Humidity Range ( Percent RH) 10 to 85 Non-Condensing/ Non-Freezing, Voltage 230VAC, 115VAC, 24VAC, 24VDC, Standards UL, cUL, CSFM, MEA, ETL, ETL-Can

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.