Smoke Detector, Plastic, 4-1/2" H (Discontinued)
- Mfr # SL-2000-N
- Zoro # G4018415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-2000-N
Zoro #
G4018415
UPC #
-
Country of Origin
Unknown
Details
Item
Duct Smoke Detector
Finish
Plastic
Includes
2 Screws, 4.5 in Notched Fast Tube Starter Piece, 7 in Exhaust Tube, End Cap, Installation Instructions, Magnet, Mounting Template, SL-2000 Duct Detector
Alarm Current
18mA @ 230V AC, 190mA @ 24V AC, 32mA @ 115V AC, 68mA @ 24V DC
Standards
CSFM, cUL, ETL, ETL-Can, MEA, UL
Ambient Temp. Limits (F)
32 Degrees to 158 Degrees F
For Use With
All APC Remote Operation Accessories
Type
Ionization
Amps AC
10 A
Voltage
115V AC, 230V AC, 24V AC, 24V DC
Air Velocity (FPM)
100 to 4000 fpm
Description
Duct Smoke Detector, Ionization, Finish Plastic, Duct Mounting, Alarm Current 18mA @ 230V AC, 190mA @ 24V AC, 32mA @ 115V AC, 68mA @ 24V DC, Depth (In.) 2 1/4 in, Height (In.) 4 1/2 in, Length (In.) 13 1/2 in, Width (In.) 2 1/4 in, Ambient Temp. Limits (F) 32 Degrees to 158 Degrees F, Air Velocity (FPM) 100 to 4000 fpm, Amps AC 10 A, Humidity Range ( Percent RH) 10 to 85 Percent RH Non-Condensing/Non-Freezing, Voltage 115V AC, 230V AC, 24V AC, 24V DC, Standards CSFM, cUL, ETL, ETL-Can, MEA, UL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.