Zoro Homepage

Smoke Test Gas with Nozzle

  • Mfr # TG-2500

  • Zoro # G6423886


product price: $26.65
/ea

Key Features

Overall Width
2 in
Overall Height
5.5 in
Maximum Operating Temperature
122 Degrees F
Includes
Test Gas with Test Port Nozzle and Conventional Spray Nozzle
Standards
UL Listed, cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-2500
Zoro #
G6423886
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
2 in
Overall Height
5.5 in
Diameter
2 in
Length
2 in
Container Size
150 mL
Manufacturer Warranty Length
1 yr

Details

Item
Smoke Test Gas
Maximum Operating Temperature
122 Degrees F
Includes
Test Gas with Test Port Nozzle and Conventional Spray Nozzle
Standards
UL Listed, cUL Listed
Interconnection Capability
None
Provides
Functional Test for Commercial and Residential Smoke Detectors
Operating Temp.
122 Degrees F
For Use With
SL and RT Series Smoke Detectors

Description

Smoke Test Gas with Nozzle, Includes Test Gas with Test Port Nozzle and Conventional Spray Nozzle, Product Type Smoke Test Gas with Nozzle, Container Size 150 mL, For Use With SL and RT Series Smoke Detectors, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Overall Height 5.5 in, Overall Length 2 in, Overall Width 2 in, Standards cUL Listed, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.