Zoro Homepage

Carbon Filter For Acids

  • Mfr # AST8 015

  • Zoro # G7888921


product price: $518.99
/ea
Free Shipping & Returns

Key Features

For Use With
Acids
Type
Carbon For Acids
Nominal Depth
20 in
Overall Depth
13 in
Filter Efficiency
Varies by Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST8 015
Zoro #
G7888921
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
20 in
Overall Depth
13 in
Overall Width
13 in
Nominal Width
20 in
Overall Height
4 in
Nominal Height
4 in

Details

Item
Filter
For Use With
Acids
Type
Carbon For Acids
Filter Efficiency
Varies by Chemical
Filter Type
Carbon
Compatible Product Type
Downflow Workstation
Product Type
Filter

Description

Filter, Carbon For Acids, 20 in, 4 in, 20 in, Filter Efficiency Varies by Chemical, For Use With Acids, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.