Zoro Homepage

Ceiling Mounted Filtration Unit

  • Mfr # SKY-24

  • Zoro # G7615660


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Air Flow
300 cfm
Width
26.4"
Height
26.4"
Switch Type
On/Off Switch
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKY-24
Zoro #
G7615660
UPC #
-
Country of Origin
United States

Dimensions

Width
26.4"
Height
26.4"
Depth
9-1/4"

Details

Item
Ceiling Mounted Filtration Unit
Air Flow
300 cfm
Switch Type
On/Off Switch
Housing Material
Polypropylene

Description

Ceiling Mounted Filtration Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.