This item is Discontinued.

Air Science Ductless Fume Hood, 34" 53" H P10XL

Ductless Fume Hood, 34" 53" H (Discontinued)

  • Mfr # P10XL
  • Zoro # G3434037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P10XL
Zoro #
G3434037
UPC #
-
Country of Origin
Unknown

Dimensions

Width
34"
Overall Height
46 in
Overall Width
34 in
Overall Length
27 1/2 in
Height
53"
Depth
27 1/2 in
Inside Height
31 1/2 in
Inside Length
27 in
Inside Width
33 in

Details

CFM
145
For Use With
Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
Construction Material
Steel
Material
Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Coating
Epoxy
Voltage
110
Item
Ductless Fume Hood
Compliance
UL61010
Voltage (DC)
110
Range
60 dBA/80 fpm
Number of Filters Required
1
HP
0.98
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 145 CFM, Overall Height 46 in, Overall Width 34 in, Overall Length 27 1/2 in, Inside Height 31 1/2 in, Inside Length 27 in, Inside Width 33 in, 0.98 HP, Voltage 110, Number of Filters Required 1, Range 60 dBA/80 fpm, Powder-Coated Steel, Acrylic, Glass, Stainless Steel, Compliance UL61010, Depth 27 1/2 in, Voltage (DC) 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.