Ductless Fume Hood, 35" H, 27" W, 36" L

  • Mfr # P5-36XT(RX)-A

  • Zoro # G1898017


product price: $3,781.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Basic Control Panel, Filter Blockage Alarm, On/Off Switch
Overall Width
27 in
Voltage
115V AC
Color
White
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5-36XT(RX)-A
Zoro #
G1898017
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Depth
36 in
Overall Length
36 in
Overall Height
35 in
Sash Opening Height
8 in
Sash Opening Width
36 in

Details

Item
Ductless Fume Hood
Includes
Basic Control Panel, Filter Blockage Alarm, On/Off Switch
Voltage
115V AC
Color
White
Series
PurairRX
Number of Filters Required
1
Filter Type
Carbon, HEPA, Prefilter, ULPA
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-2
Assembly
Partially Assembled
CFM
206 cfm
Filter Efficiency
99.99% at 0.3um
Air Flow
206 cfm
Display Type
Analog
Base Material
Metal/Polypropylene
Includes Work Surface
Yes
Work Surface Required
Work Surface Required
Includes Air Flow Monitor
Yes
Housing Material
Steel
Blower Type
Standard
Base Required
Base/Stand Required
Blower Required
No Blower Required
Includes Blower
Yes
Product Type
Ductless Fume Hood
Includes Casters
No
Includes Base
Yes
Work Surface Material
Resin
Lighting Type
LED
Pre-Filter Material
Electrostatic
Housing Finish
Epoxy Coated

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 206 cfm CFM, Overall Height 35 in, Overall Width 27 in, Overall Length 36 in, Voltage 115V AC, Number of Filters Required 1, Series PurairRX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.