This item is Discontinued.

Air Science Ductless Fume Hood 36 In. W P5-36

Ductless Fume Hood 36 In. W (Discontinued)

  • Mfr # P5-36
  • Zoro # G4287739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P5-36
Zoro #
G4287739
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Width
36 in
Overall Length
27 in
Height
31 in
Width
36 in
Depth
27 in
Inside Height
19 in

Details

Item
Ductless Fume Hood
CFM
186
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde
Number of Filters Required
1

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 186 CFM, Overall Height 31 in, Overall Width 36 in, Overall Length 27 in, Inside Height 19 in, Number of Filters Required 1, Width 36 in, Depth 27 in, Height 31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.