
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P15
Zoro #
G3433991
UPC #
-
Country of Origin
Unknown
Dimensions
Width
39"
Overall Height
46 in
Overall Width
39 in
Overall Length
27 1/2 in
Height
53"
Depth
27 1/2 in
Inside Width
38 in
Inside Height
31 1/2 in
Inside Length
27 in
Details
CFM
220
For Use With
Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
Construction Material
Steel
Material
Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Coating
Epoxy
Voltage
110
Item
Ductless Fume Hood
Number of Filters Required
1
Compliance
UL61010
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde
Range
60 dBA/80 fpm
HP
0.98
Voltage (DC)
110
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 220 CFM, Overall Height 46 in, Overall Width 39 in, Overall Length 27 1/2 in, Inside Height 31 1/2 in, Inside Length 27 in, Inside Width 38 in, 0.98 HP, Voltage 110, Number of Filters Required 1, Range 60 dBA/80 fpm, Powder-Coated Steel, Acrylic, Glass, Stainless Steel, Compliance UL61010, Depth 27 1/2 in, Voltage (DC) 110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.