Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5-48
Zoro #
G2300886
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Overall Height
31 in
Overall Width
48 in
Overall Length
27 in
Height
31 in
Depth
27 in
Inside Height
19 in
Details
CFM
234
Item
Ductless Fume Hood
Number of Filters Required
2
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 234 CFM, Overall Height 31 in, Overall Width 48 in, Overall Length 27 in, Inside Height 19 in, Number of Filters Required 2, Width 48 in, Depth 27 in, Height 31 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.