This item is Discontinued.

Air Science Ductless Fume Hood, 53" H, 28" W, 59" L P25-XT-A

Ductless Fume Hood, 53" H, 28" W, 59" L (Discontinued)

  • Mfr # P25-XT-A
  • Zoro # G1896906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P25-XT-A
Zoro #
G1896906
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/8 ft
Overall Width
4 7/8 ft
Overall Length
59 in
Overall Depth
27 3/8 in
Interior Height
38 in

Details

Item
Ductless Fume Hood
CFM
365 cfm
Voltage
120V AC
Color
White
Series
Purair Advanced
For Use With
Hazardous Vapors
Number of Filters Required
2
Display Type
Analog
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL, UL-C-61010-1
Air Flow
365 cfm
Includes
Filter Blockage Alarm, Hour Counter
Filter Type
Carbon
Airflow Direction
Upflow
Face Velocity with Sash Fully Open
100 fpm
Includes Pre-Filter
Yes
Number of Electrical Duplexes
0
Work Surface Required
Work Surface Required
Sash Movement Direction
Vertical
Housing Finish
Epoxy Coated
Work Surface Material
Polypropylene
Frequency
60 Hz
Industry Application
Balance Enclosures, Compounding Activities, Dental, Education, Forensics, Histology, Microscopes and Robotic Equipment, Microscopy, Mobile and Classroom Demonstrations, Pharmaceutical, Powder Fingerprinting, Powder Weighing, Sample Preparation, Soldering, Solvent Cleaning and Welding, Veterinary
Wattage
190 W
Includes Casters
No
Blower Required
Blower Required
Plug Type
5-15P
Housing Material
Steel
Includes Base
No
Lighting Type
LED
Blower Type
Standard
Includes Work Surface
Yes
Product Type
Ductless Fume Hood
Base Required
Base/Stand Required
Includes Air Flow Monitor
No
Includes Blower
Yes

Description

Ductless Fume Hood, Filter Type Carbon, 365 cfm CFM, Overall Height 4 3/8 ft, Overall Width 4 7/8 ft, Overall Length 59 in, Voltage 120V AC, Number of Filters Required 2, For Use With Hazardous Vapors, Series Purair Advanced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.