This item is Discontinued.

Air Science Ductless Fume Hood, 69" 53" H P30

Ductless Fume Hood, 69" 53" H (Discontinued)

  • Mfr # P30
  • Zoro # G3434070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P30
Zoro #
G3434070
UPC #
-
Country of Origin
Unknown

Dimensions

Width
69"
Overall Height
46 in
Overall Width
69 in
Overall Length
27 1/2 in
Height
53"
Depth
27 1/2 in
Inside Height
31 1/2 in
Inside Width
68 in
Inside Length
27 in

Details

CFM
440
For Use With
Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
Construction Material
Steel
Material
Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Coating
Epoxy
Voltage
110
Item
Ductless Fume Hood
Range
60 dBA/80 fpm
Compliance
UL61010
Number of Filters Required
2
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde
Voltage (DC)
110
HP
0.98

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 440 CFM, Overall Height 46 in, Overall Width 69 in, Overall Length 27 1/2 in, Inside Height 31 1/2 in, Inside Length 27 in, Inside Width 68 in, 0.98 HP, Voltage 110, Number of Filters Required 2, Range 60 dBA/80 fpm, Powder-Coated Steel, Acrylic, Glass, Stainless Steel, Compliance UL61010, Depth 27 1/2 in, Voltage (DC) 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.