Shop AIR SCIENCE
See all product information
Create Account
Filter, Carbon, 9" Nom D, 9" W, PK2
- Mfr # HEM4-001 (2 Pack)
- Zoro # G324162009
product price:Â
$
3.15
/pk of 2, $1.58/ea
Sold in multiples of 3Â pks for
$9.45
Key Features
Overall Width
14 in
Nominal Depth
9 in
Nominal Height
2 in
For Nominal Width
14 in
Nominal Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEM4-001 (2 Pack)
- Zoro #
- G324162009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 14 in
- Nominal Depth
- 9 in
- Nominal Height
- 2 in
- For Nominal Width
- 14 in
- Nominal Width
- 14 in
- Overall Height
- 2 in
- Overall Depth
- 9 in
Details
- Item
- Filter
- Product Type
- Filter
- Filter Type
- Carbon
- For Use With
- Filter
- Compatible Product Type
- Fume Hood
- Standards
- ISO9001
- Includes
- Factory Conformance Label Affixed to Frame
Description
Filter, 9 in, 2 in, 14 in, Filter Efficiency Not Applicable, For Use With Filter, ISO9001, Includes Factory Conformance Label Affixed to Frame, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.