Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Box HEPA Filter For Powders

  • Mfr # AP60-030

  • Zoro # G3907014


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Type
HEPA
Nominal Depth
19 in
For Use With
Powders
Overall Height
1 1/2 in
Nominal Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP60-030
Zoro #
G3907014
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
19 in
Overall Height
1 1/2 in
Nominal Height
1 1/2 in
Overall Width
8 in
Nominal Width
19 in
Overall Depth
8 in

Details

Type
HEPA
For Use With
Powders
Item
Filter
Filter Efficiency
99.97% Efficient on 0.3 micron Particles
Filter Type
HEPA
Compatible Product Type
Horizontal Ductless Fume Hoods
Product Type
Filter

Description

Filter, HEPA, 19 in, 1 1/2 in, 19 in, Filter Efficiency 99.97 Percent Efficient on 0.3 micron Particles, For Use With Powders, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.