Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Hood, 47" H, 48" L, White

  • Mfr # PTEFH-48-A

  • Zoro # G4352917


product price: $3,860.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface
Overall Width
4 ft
Voltage
120V AC
Color
White
For Use With
Hazardous Agents and Toxic Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTEFH-48-A
Zoro #
G4352917
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
28 in
Width
48 in
Diameter
6 in
Duct Width
6 in
Height
47 in
Depth
28 in
Duct Height
6 in
Length
48 in
Overall Height
47 in
Interior Depth
47 in
Sash Opening Height
8 in
Sash Opening Width
4 ft
Outlet Outside Diameter
6 in
Interior Width
47 in
Interior Height
36 in

Details

Item
Fume Hood
Includes
Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface
Voltage
120V AC
Color
White
For Use With
Hazardous Agents and Toxic Chemicals
Number of Speeds
0
Display Type
Analog
Hz
60
Series
Total Exhaust
Standards
ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450
Air Flow
Horizontal and Vertical
Plug Type
5-15P
Product Type
Light Duty Ducted Fume Hood
Includes Work Surface
Yes
Includes Blower
No
Housing Material
Polypropylene
Work Surface Required
Work Surface Required
Housing Finish
White Polypropylene
Work Surface Material
Polypropylene
Lighting Type
Fluorescent
Includes Air Flow Monitor
Yes
Frequency
60 Hz
Industry Application
Dental, Education, Forensics, Microscopy, Pharmaceutical, Powder Weighing, Sample Prep Work, Veterinary
Includes Base
No
Sash Movement Direction
Vertical and Horizontal

Description

Fume Hood, Number of Speeds 0, Air Flow Horizontal and Vertical, Voltage 120V AC, 60 Hz, Height 47 in, Width 48 in, Depth 28 in, Length 48 in, Diameter 6 in, Duct Height 6 in, Duct Width 6 in, White, Includes Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface, Series Total Exhaust, For Use With Hazardous Agents and Toxic Chemicals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.