Zoro Homepage

Fume Hood Cart, 96 in. Width

  • Mfr # CART-40

  • Zoro # G2560419


product price: $763.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Width
8 ft
For Use With
Purair 25 Ductless Fume Hood
Load Capacity
300 lb
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-40
Zoro #
G2560419
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
8 ft
Depth
28 in
Overall Depth
28 in
Adjustable Height - Maximum
34 in

Details

Item
Fume Hood Cart
For Use With
Purair 25 Ductless Fume Hood
Load Capacity
300 lb
Material
Powder-Coated Steel
Number of Drawers
0
Includes
Casters
Number of Doors
0
Number of Shelves
0
Product Type
Fume Hood Cart
Compatible Product Type
Fume Hoods
ADA Compliant
Not ADA Compliant
Mobility
Mobile
Compatible with Manufacturer Model Number
P15-XT

Description

Fume Hood Cart, Depth 28 in, Load Capacity 300 lb, Door Type Not Applicable, Material Powder-Coated Steel, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With Purair 25 Ductless Fume Hood, Includes Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.