Purair Basic Prefilters, PK6
Mfr # ASTS-PRF
Zoro # G8532946
product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns
Key Features
For Use With
Fuming Chambers
Type
Prefilter
Nominal Width
18 in
Nominal Height
1 3/4 in
Filter Efficiency
Varies by Chemical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASTS-PRF
Zoro #
G8532946
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
1 3/4 in
Overall Height
1 3/4 in
Overall Width
18 in
Overall Depth
18 in
Nominal Depth
18 in
Details
Item
Filter
For Use With
Fuming Chambers
Type
Prefilter
Filter Efficiency
Varies by Chemical
Product Type
Filter
Filter Type
Prefilter
Compatible Product Type
Ductless Fume Hoods
Compatible with Manufacturer Model Number
CA72XL
Description
Filter, Prefilter, 18 in, 1 3/4 in, 18 in, Filter Efficiency Varies by Chemical, For Use With Fuming Chambers, Not Applicable, Includes Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.