Spill Tray For Ductless Fume Hood 36" W
Mfr # TRAY-P5-36
Zoro # G7598001
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
36 in
For Use With
36 in Wide Purair Basic(TM) Ductless Fume Hood
Width
36 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRAY-P5-36
Zoro #
G7598001
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
36 in
Width
36 in
Inside Height
1 in
Inside Width
34.85 in
Inside Length
25.4 in
Details
Item
Spill Tray
For Use With
36 in Wide Purair Basic(TM) Ductless Fume Hood
Material
Polypropylene
Product Type
Spill Tray
Compatible with Manufacturer Model Number
P5-36-XT-G
Description
Spill Tray, Inside Height 1 In., Inside Length 25.4 In., Inside Width 34.85 In., Polypropylene, Width 36 In., For Use With 36 In. Wide Purair Basic(TM) Ductless Fume Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.