Spill Tray For Ductless Fume Hood 48" W
Mfr # TRAY-P5-48
Zoro # G9500267
product price: $292.10
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
4 ft
For Use With
48 in Wide Purair Basic(TM) Ductless Fume Hood
Width
48 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRAY-P5-48
Zoro #
G9500267
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
4 ft
Width
48 in
Details
Item
Spill Tray
For Use With
48 in Wide Purair Basic(TM) Ductless Fume Hood
Material
Polypropylene
Product Type
Spill Tray
Compatible with Manufacturer Model Number
P5-48-XT (RX) -A
Description
Spill Tray, Polypropylene, For Use With 48 In. Wide Purair Basic(TM) Ductless Fume Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.