Zoro Homepage

Desiccant Breather Replacement Cartridge

  • Mfr # 095A342

  • Zoro # G716558137


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Absorption Capacity
16.56 fl oz
Micron Rating
2
Compatible Series
X-Series
Outside Diameter
5.25 in
Compatible Manufacturer Part Number
X-502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A342
Zoro #
G716558137
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5.25 in
Overall Length
8 in

Details

Absorption Capacity
16.56 fl oz
Micron Rating
2
Compatible Series
X-Series
Compatible Manufacturer Part Number
X-502
Product Type
Cartridge
Media Volume
2.7 lb
Includes Check Valve
Check Valve Included
Media
Silica Gel
Item
Desiccant Breather Replacement Cartridge

Description

Replacement Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.