Desiccant Breather Replacement Cartridge
Mfr # 095A344
Zoro # G516558139
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Includes Check Valve
Check Valve Included
Micron Rating
2
Media
Silica Gel
Compatible Manufacturer Part Number
X-522
Compatible Series
X-Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095A344
Zoro #
G516558139
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
5.25 in
Overall Length
8 in
Details
Includes Check Valve
Check Valve Included
Item
Desiccant Breather Replacement Cartridge
Micron Rating
2
Media
Silica Gel
Compatible Manufacturer Part Number
X-522
Compatible Series
X-Series
Absorption Capacity
16.56 fl oz
Product Type
Cartridge
Media Volume
2.7 lb
Description
Replacement Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.