Zoro Homepage

Desiccant Breather Replacement Cartridge

  • Mfr # 095A345

  • Zoro # G816558136


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes Check Valve
Check Valve Included
Compatible Series
X-Series
Overall Length
5 in
Media
Silica Gel
Absorption Capacity
8.6 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A345
Zoro #
G816558136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Outside Diameter
5.25 in

Details

Includes Check Valve
Check Valve Included
Compatible Series
X-Series
Media
Silica Gel
Absorption Capacity
8.6 fl oz
Item
Desiccant Breather Replacement Cartridge
Media Volume
1.4 lb
Product Type
Cartridge
Micron Rating
2
Compatible Manufacturer Part Number
X-503

Description

Replacement Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.